Beli vacuum hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GUARDAIR Vacuum HosesDeskripsi:Flexible vacuum hoses bend around obstacles and under equipment or furnishing without losing suction. They connect to vacuums to provide flexibility for picking up dust and debris from hard-to-reach areas.atribut:
- UNSPSC: 47121607
- Color: Gray
- Fits Vacuum Brand: Guardair
- For Vacuum Type: Upright Vacuum
- Material: Plastic
- Sigmacell GeotextileDeskripsi:Non Woven Geotextile 150grFilterisasi, pemisah, kantong vertical gardenatribut:
- Size (m): 4x100 (per roll)
- LAVOR Hose For Scrubberatribut:
- Compatible for: Scrubber dries COMFORT S-R 75CS
- Length (m): 3
- TORNADO Vacuum HosesDeskripsi:Crush-resistant vacuum hoses maintain suction for vacuuming in high-traffic areas where hoses might be stepped on or run over. These hoses flex and compress without kinking or flattening. They're commonly used with compatible wet/dry vacuums at construction sites and manufacturing plants.atribut:
- UNSPSC: 47121607
- Color: Black
- Fits Vacuum Brand: Tornado
- Hose Diameter (inch): 2
- Material: Plastic
- TRUSCO Paper Wiper Nonwoven fabric RollDeskripsi:-Can be used as a dispensing type refill roll.-Uses a non-woven cloth made by ELLEAIR.-There is less fluff and less stiffness making it suitable for hard wiping.-Convenient hand palm size where 2 to 3 sheets can be connected for use as a large wipe.-Strong and durable, it can be used even if it is wet as it has sufficient strength.-Can be placed horizontally or vertically for use depending on the usage location.-Dirt wiping of manufacturing plants, disinfection work of food processing plants, inspection equipment maintenance.-Perforated Sewing Machine.atribut:
- Quantity per case: 250 cutsx1 roll
- Compatible Paper Tube Inner Diameter (mm): 24
- Color: White
- Roll Diameter (mm): 140
- Material: Pulp/Polypropylene(PP)Non-Woven Cloth
- Size (cm): 23x20
- Size (mmxm): 230x50
- Makita Vacuum HosesDeskripsi:Flexible vacuum hoses bend around obstacles and under equipment or furnishing without losing suction. They connect to vacuums to provide flexibility for picking up dust and debris from hard-to-reach areas.atribut:
- UNSPSC: 47121607
- Color: Black
- Fits Vacuum Brand: Makita
- Material: Plastic
- NILFISK Vacuum HosesDeskripsi:Flexible vacuum hoses bend around obstacles and under equipment or furnishing without losing suction. They connect to vacuums to provide flexibility for picking up dust and debris from hard-to-reach areas.atribut:
- Fits Vacuum Brand: Nilfisk
- Hose Diameter (inch): 1 1/2
- Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0Deskripsi:Sensor/actuator cable, 4-position, PUR, black-gray RAL 7021, free cable end, on Socket straight M12 SPEEDCON, coding: A, cable length: 2 matribut:
- Degree of Protection: IP65
- Length of Cable (m): 2
- Rated Current (A): '4 at 40°C
- VIROFELT Geotextile Non Woven PETDeskripsi:Geotextile Non Woven White 150gr Brand Virofelt Bahan Polyester (PET)Geotextile Non Woven terbuat dari serat polyester / polypropylene nir-anyaman (Polyester/Polypropylene non-woven geotextile) dengan bahan dasar bermutu tinggi yang di buat secara cermat dari mesin needle punched berteknologi tinggi.atribut:
- Area (m²): 400 (1roll)
- Material: PET (Polyester)
- Size (m): 4x100
- HI-TECH DURAVENT Automotive Exhaust HoseDeskripsi:Automotive exhaust hoses are used on large trucks, commercial trucks, and buses to connect the vehicles' crossover exhaust system to their muffler and exhaust stack. The hoses can withstand exposure to high-temperature exhaust. These hoses install with compatible clamps and do not require welding.atribut:
- UNSPSC: 40142007
- Bend Radius (in): 5
- Compatible Chemicals: Dust; Fumes
- Hose Color: Black
- Hose Inside Dia. (in): 3-1/2
- Hose Length (ft): 11
- Hose Reinforcement Material: Not Reinforced
- Hose Tube Material: EPDM
- Not Recommended Chemicals: Chips & Shavings; Cutting Oil; Liquids; Water
- Temperature Range (°F): -20 to 375
- Vacuum Rating: Not Rated
- VIROTEX Geotextile WovenDeskripsi:Geotextile Woven menawarkan manfaat kinerja yang cukup besar dengan biaya yang efektif dalam lapisan sub-base dan dalam pembangunan tahap lereng.Woven Geotextile diproduksi dari bahan PP (Polypropylene).atribut:
- Color: Black
- Material: PP (Polypropylene)
- HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)atribut:
- Maximum Pressure (kg/cm²): 9.5
- TOTAKU Cold And Heat Resistant Duct Hoseatribut:
- Material: EPDM
- Fluid: air (blast), water/warm water, powder/grain
- Pentair Vacuum Head (Kepala Vakum)Deskripsi:Vacuum head merupakan alat yang wajib dimiliki oleh setiap pemilik kolam renang. Digunakan bersama dengan telescopic handle dan selang vacuum untuk menyedot kotoran yang mengendap dalam kolam.Jika kolam cukup dalam (kedalaman 2 meter), maka vacuum head 8 roda Pentair tipe 203 merupakan alat yang tepat! Karena bobotnya yang berat menjadikan pekerjaan menyedot kolam lebih efisien dan cepat.
- IPC Industrial Vacuum Cleaneratribut:
- Voltage (V): 1phase (220-240)
- Max. Depression (mm/H2O): 2300
- Power (kW): 2.9-3.3
- Maximum Air Flow (m³/hour): 600
- Tank Capacity (L) : 50
- NILFISK Vacuum Dry (Penyedot Debu)Deskripsi:Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
- NILFISK Vacuum Hoseatribut:
- UNSPSC: 31160000
Daftar Harga vacuum hose Terbaru October 2026
| GUARDAIR Vacuum Hoses | Rp1.199.900 |
| Sigmacell Geotextile | Rp6.499.900 |
| IPC Dry Vacuum Cleaner (Penyedot Debu) | Rp6.399.900 |
| LAVOR Hose For Scrubber | Rp1.999.900 |
| TORNADO Vacuum Hoses | Rp6.299.900 |
| TRUSCO Paper Wiper Nonwoven fabric Roll | Rp389.900 |
| MultiPro Hose | Rp109.900 |
| Makita Vacuum Hoses | Rp1.499.900 |
| NILFISK Vacuum Hoses | Rp1.799.900 |
| Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0 | Rp249.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/qyP105145970-1.jpg)











/d7P103950475-3.jpg)
/roP108162996-1.jpg)

/30P103953108-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)